

€1.64/ pieceexcl. VAT
€1.98incl. VAT
55613 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.64 | - |
25+ | €1.47 | 10.00% |
50+ | €1.31 | 20.00% |
100+ | €1.14 | 30.00% |
250+ | €0.98 | 40.00% |
500+ | €0.82 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 18.77 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 018 |
Standard packaging size | 2.500 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026