

€249.04/ pieceexcl. VAT
€301.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 28/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €311.30 | - |
10+ | €249.04 | 20.00% |
25+ | €217.91 | 30.00% |
50+ | €186.78 | 40.00% |
100+ | €155.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 940 mm |
Cross section | 8.4 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |