

€14.46/ pieceexcl. VAT
€17.50incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.46 | - |
10+ | €13.01 | 10.00% |
25+ | €11.57 | 20.00% |
50+ | €10.12 | 30.00% |
100+ | €8.68 | 40.00% |
250+ | €7.23 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 93.5 mm |
Cross section | 2.4 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |