

€8.13/ pieceexcl. VAT
€9.84incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.13 | - |
25+ | €7.32 | 10.00% |
50+ | €6.50 | 20.00% |
100+ | €5.69 | 30.00% |
250+ | €4.88 | 40.00% |
500+ | €4.07 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 88 mm |
Cross section | 2 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |