

€9.24/ pieceexcl. VAT
€11.18incl. VAT
106 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.24 | - |
10+ | €8.32 | 10.00% |
25+ | €7.39 | 20.00% |
50+ | €6.47 | 30.00% |
100+ | €5.54 | 40.00% |
250+ | €4.62 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 87 mm |
Cross section | 1.5 mm |
Standard packaging size | 250 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |