

€9.77/ pieceexcl. VAT
€11.82incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.21 | - |
10+ | €10.99 | 10.00% |
25+ | €9.77 | 20.00% |
50+ | €8.55 | 30.00% |
100+ | €7.33 | 40.00% |
250+ | €6.11 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 85 mm |
Cross section | 4.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |