

€13.18/ pieceexcl. VAT
€15.95incl. VAT
340 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.18 | - |
10+ | €11.86 | 10.00% |
25+ | €10.54 | 20.00% |
50+ | €9.23 | 30.00% |
100+ | €7.91 | 40.00% |
250+ | €6.59 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 80 mm |
Cross section | 5.5 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |