

€138.00/ pieceexcl. VAT
€166.98incl. VAT
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.00 | - |
10+ | €110.40 | 20.00% |
25+ | €96.60 | 30.00% |
50+ | €82.80 | 40.00% |
100+ | €69.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 800 mm |
Cross section | 7 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |