

€7.68/ pieceexcl. VAT
€9.29incl. VAT
797 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.68 | - |
10+ | €6.91 | 10.00% |
25+ | €6.14 | 20.00% |
50+ | €5.38 | 30.00% |
100+ | €4.61 | 40.00% |
250+ | €3.84 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 80.6 mm |
Cross section | 2.62 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |