

€9.45/ pieceexcl. VAT
€11.43incl. VAT
Estimated delivery date - 28/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.45 | - |
10+ | €8.51 | 10.00% |
25+ | €7.56 | 20.00% |
50+ | €6.62 | 30.00% |
100+ | €5.67 | 40.00% |
250+ | €4.72 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 78 mm |
Cross section | 3.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |