

€10.37/ pieceexcl. VAT
€12.55incl. VAT
Estimated delivery date - 28/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.37 | - |
10+ | €9.33 | 10.00% |
25+ | €8.30 | 20.00% |
50+ | €7.26 | 30.00% |
100+ | €6.22 | 40.00% |
250+ | €5.19 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 78 mm |
Cross section | 1 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |