

€250.16/ pieceexcl. VAT
€302.69incl. VAT
Sold per: 10Min. order: 10
4 In stock - Estimated delivery date 28/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €312.70 | - |
10+ | €250.16 | 20.00% |
25+ | €218.89 | 30.00% |
50+ | €187.62 | 40.00% |
100+ | €156.35 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 785 mm |
Cross section | 10 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |