

€6.56/ pieceexcl. VAT
€7.94incl. VAT
1540 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.56 | - |
10+ | €5.90 | 10.00% |
25+ | €5.25 | 20.00% |
50+ | €4.59 | 30.00% |
100+ | €3.94 | 40.00% |
250+ | €3.28 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 76 mm |
Cross section | 1.5 mm |
Standard packaging size | 250 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |