

€6.96/ pieceexcl. VAT
€8.42incl. VAT
17 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.96 | - |
10+ | €6.26 | 10.00% |
25+ | €5.57 | 20.00% |
50+ | €4.87 | 30.00% |
100+ | €4.18 | 40.00% |
250+ | €3.48 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 70 mm |
Cross section | 3.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |