

€11.06/ pieceexcl. VAT
€13.38incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.06 | - |
10+ | €9.95 | 10.00% |
25+ | €8.85 | 20.00% |
50+ | €7.74 | 30.00% |
100+ | €6.64 | 40.00% |
250+ | €5.53 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 70 mm |
Cross section | 3.4 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |