

€165.40/ pieceexcl. VAT
€200.13incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €165.40 | - |
10+ | €132.32 | 20.00% |
25+ | €115.78 | 30.00% |
50+ | €99.24 | 40.00% |
100+ | €82.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 690 mm |
Cross section | 6 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |