

€135.70/ pieceexcl. VAT
€164.20incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.70 | - |
10+ | €108.56 | 20.00% |
25+ | €94.99 | 30.00% |
50+ | €81.42 | 40.00% |
100+ | €67.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 655 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |