

€225.00/ pieceexcl. VAT
€272.25incl. VAT
12 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €225.00 | - |
10+ | €180.00 | 20.00% |
25+ | €157.50 | 30.00% |
50+ | €135.00 | 40.00% |
100+ | €112.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 625 mm |
Cross section | 3 mm |
Standard packaging size | 5 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026