

€5.89/ pieceexcl. VAT
€7.13incl. VAT
174 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.89 | - |
10+ | €5.30 | 10.00% |
25+ | €4.71 | 20.00% |
50+ | €4.12 | 30.00% |
100+ | €3.53 | 40.00% |
250+ | €2.95 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 60 mm |
Cross section | 3.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |