

€4.85/ pieceexcl. VAT
€5.87incl. VAT
3174 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
10+ | €4.36 | 10.00% |
25+ | €3.88 | 20.00% |
50+ | €3.39 | 30.00% |
100+ | €2.91 | 40.00% |
250+ | €2.42 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 60 mm |
Cross section | 1 mm |
Standard packaging size | 500 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |