

€102.50/ pieceexcl. VAT
€124.03incl. VAT
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €102.50 | - |
10+ | €82.00 | 20.00% |
25+ | €71.75 | 30.00% |
50+ | €61.50 | 40.00% |
100+ | €51.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 600 mm |
Cross section | 7 mm |
Size according to DIN3771 | DIN 3771 |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€117.50/ pieceexcl. VAT
€142.18incl. VAT
7 In stock - Estimated delivery date 06/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026