

€2.19/ pieceexcl. VAT
€2.65incl. VAT
22524 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.19 | - |
25+ | €1.97 | 10.00% |
50+ | €1.75 | 20.00% |
100+ | €1.53 | 30.00% |
250+ | €1.31 | 40.00% |
500+ | €1.09 | 50.00% |
1000+ | €0.87 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 6.5 mm |
Cross section | 2 mm |
Standard packaging size | 2.500 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |