

€1.30/ pieceexcl. VAT
€1.57incl. VAT
30845 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.30 | - |
25+ | €1.17 | 10.00% |
50+ | €1.04 | 20.00% |
100+ | €0.91 | 30.00% |
250+ | €0.78 | 40.00% |
500+ | €0.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 6.1 mm |
Cross section | 1.6 mm |
Size according to BS4518 | BS4518-0061-16 |
Standard packaging size | 5.000 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026