

€222.60/ pieceexcl. VAT
€269.35incl. VAT
58 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €222.60 | - |
10+ | €178.08 | 20.00% |
25+ | €155.82 | 30.00% |
50+ | €133.56 | 40.00% |
100+ | €111.30 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 565 mm |
Cross section | 10 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |