

€92.00/ pieceexcl. VAT
€111.32incl. VAT
6 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.00 | - |
10+ | €73.60 | 20.00% |
25+ | €64.40 | 30.00% |
50+ | €55.20 | 40.00% |
100+ | €46.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 560.5 mm |
Cross section | 3.53 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |