

€4.62/ pieceexcl. VAT
€5.59incl. VAT
2169 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.62 | - |
10+ | €4.16 | 10.00% |
25+ | €3.70 | 20.00% |
50+ | €3.23 | 30.00% |
100+ | €2.77 | 40.00% |
250+ | €2.31 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 55 mm |
Cross section | 1.5 mm |
Standard packaging size | 500 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |