

€148.60/ pieceexcl. VAT
€179.81incl. VAT
18 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.60 | - |
10+ | €118.88 | 20.00% |
25+ | €104.02 | 30.00% |
50+ | €89.16 | 40.00% |
100+ | €74.30 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 545.47 mm |
Cross section | 7 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |