

€119.40/ pieceexcl. VAT
€144.47incl. VAT
Estimated delivery date - 20/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €119.40 | - |
10+ | €95.52 | 20.00% |
25+ | €83.58 | 30.00% |
50+ | €71.64 | 40.00% |
100+ | €59.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 525 mm |
Cross section | 5.7 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |