

€87.25/ pieceexcl. VAT
€105.57incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.25 | - |
10+ | €69.80 | 20.00% |
25+ | €61.08 | 30.00% |
50+ | €52.35 | 40.00% |
100+ | €43.63 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 512 mm |
Cross section | 5.7 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |