

€75.25/ pieceexcl. VAT
€91.05incl. VAT
Estimated delivery date - 18/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.25 | - |
10+ | €67.72 | 10.00% |
25+ | €60.20 | 20.00% |
50+ | €56.44 | 25.00% |
100+ | €52.68 | 30.00% |
250+ | €48.91 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 490 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |