

€145.30/ pieceexcl. VAT
€175.81incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €145.30 | - |
10+ | €116.24 | 20.00% |
25+ | €101.71 | 30.00% |
50+ | €87.18 | 40.00% |
100+ | €72.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 472 mm |
Cross section | 8 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |