

€108.50/ pieceexcl. VAT
€131.29incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.50 | - |
10+ | €86.80 | 20.00% |
25+ | €75.95 | 30.00% |
50+ | €65.10 | 40.00% |
100+ | €54.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 470 mm |
Cross section | 8 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |