

€3.73/ pieceexcl. VAT
€4.51incl. VAT
3018 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.73 | - |
25+ | €3.35 | 10.00% |
50+ | €2.98 | 20.00% |
100+ | €2.61 | 30.00% |
250+ | €2.24 | 40.00% |
500+ | €1.86 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 44 mm |
Cross section | 1.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |