

€43.49/ pieceexcl. VAT
€52.62incl. VAT
236 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.49 | - |
10+ | €34.79 | 20.00% |
25+ | €30.44 | 30.00% |
50+ | €26.09 | 40.00% |
100+ | €21.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 400 mm |
Cross section | 4 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |