

€117.40/ pieceexcl. VAT
€142.05incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €117.40 | - |
10+ | €93.92 | 20.00% |
25+ | €82.18 | 30.00% |
50+ | €70.44 | 40.00% |
100+ | €58.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 375 mm |
Cross section | 2.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |