

€126.70/ pieceexcl. VAT
€153.31incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €126.70 | - |
10+ | €101.36 | 20.00% |
25+ | €88.69 | 30.00% |
50+ | €76.02 | 40.00% |
100+ | €63.35 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 369 mm |
Cross section | 9 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |