

€72.40/ pieceexcl. VAT
€87.60incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.40 | - |
10+ | €57.92 | 20.00% |
25+ | €50.68 | 30.00% |
50+ | €43.44 | 40.00% |
100+ | €36.20 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 345 mm |
Cross section | 5.3 mm |
Size according to DIN3771 | DIN 3771 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |