

€3.07/ pieceexcl. VAT
€3.71incl. VAT
1033 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.07 | - |
25+ | €2.76 | 10.00% |
50+ | €2.46 | 20.00% |
100+ | €2.15 | 30.00% |
250+ | €1.84 | 40.00% |
500+ | €1.54 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 33.5 mm |
Cross section | 2 mm |
Size according to JIS | JIS- S-34 |
Standard packaging size | 500 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |