

€4.73/ pieceexcl. VAT
€5.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.72 | - |
25+ | €4.25 | 10.00% |
50+ | €3.78 | 20.00% |
100+ | €3.31 | 30.00% |
250+ | €2.84 | 40.00% |
500+ | €2.36 | 50.00% |
1000+ | €1.89 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 33.2 mm |
Cross section | 1.6 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |