ERIKS

ERIKS O-ring FKM 75 51414 320x10

  • ERIKS:13767450
Image 1
This black FKM* O-ring from ERIKS is popular due to its good performance characteristics and its broad applicability in both static applications and slow, dynamic applications. The product is widely used in the chemicals sector, hydraulics and general industry. If you require a different colour for easy recognition, use the green FKM 51415 Compound. Note however that Compound 514401 is a better option for the food industry. In the pharmaceutical industry, you also use a different seal, specifically Compound 514701. What if you need a high-hardness FKM O-ring for a high-pressure application? If so, choose Compound 514320.

*FKM is often referred to by the brand name Viton.
Save to list

€122.20/ pieceexcl. VAT

€147.86incl. VAT

Estimated delivery date - 11/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€122.20

-

10+

€97.76

20.00%

25+

€85.54

30.00%

50+

€73.32

40.00%

100+

€61.10

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
320 mm
Cross section
10 mm
Product
O-ring
Material
FKM
Colour
Black
Hardness
75
Compound
51414
Temperature range
from -20 to 200 °C