

€19.05/ pieceexcl. VAT
€23.05incl. VAT
Sold per: 100Min. order: 100
87 In stock - Estimated delivery date 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.10 | - |
10+ | €30.48 | 20.00% |
25+ | €26.67 | 30.00% |
50+ | €22.86 | 40.00% |
100+ | €19.05 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 319.2 mm |
Cross section | 3.53 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026