

€64.45/ pieceexcl. VAT
€77.98incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.45 | - |
10+ | €51.56 | 20.00% |
25+ | €45.12 | 30.00% |
50+ | €38.67 | 40.00% |
100+ | €32.23 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 305 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |