

€1.71/ pieceexcl. VAT
€2.07incl. VAT
29414 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.71 | - |
25+ | €1.54 | 10.00% |
50+ | €1.37 | 20.00% |
100+ | €1.20 | 30.00% |
250+ | €1.03 | 40.00% |
500+ | €0.86 | 50.00% |
1000+ | €0.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 3.3 mm |
Cross section | 0.6 mm |
Standard packaging size | 5.000 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |