

€41.16/ pieceexcl. VAT
€49.80incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.16 | - |
10+ | €32.93 | 20.00% |
25+ | €28.81 | 30.00% |
50+ | €24.70 | 40.00% |
100+ | €20.58 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 299.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-2993-57 |
Size according to JIS | JIS- G-300 |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 09/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026