

€3.01/ pieceexcl. VAT
€3.64incl. VAT
3393 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.01 | - |
10+ | €2.40 | 20.00% |
25+ | €2.10 | 30.00% |
50+ | €1.80 | 40.00% |
100+ | €1.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 28 mm |
Cross section | 3.5 mm |
Size according to DIN11864 | DIN118641-DN25 |
Standard packaging size | 250 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026