

€39.67/ pieceexcl. VAT
€48.00incl. VAT
1815 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.67 | - |
10+ | €31.74 | 20.00% |
25+ | €27.77 | 30.00% |
50+ | €23.80 | 40.00% |
100+ | €19.84 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 289.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-2893-57 |
Size according to JIS | JIS- G-290 |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 09/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026