

€47.99/ pieceexcl. VAT
€58.07incl. VAT
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.99 | - |
10+ | €38.39 | 20.00% |
25+ | €33.59 | 30.00% |
50+ | €28.79 | 40.00% |
100+ | €24.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 285 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |