

€2.72/ pieceexcl. VAT
€3.29incl. VAT
3049 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.72 | - |
25+ | €2.44 | 10.00% |
50+ | €2.17 | 20.00% |
100+ | €1.90 | 30.00% |
250+ | €1.63 | 40.00% |
500+ | €1.36 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 27 mm |
Cross section | 2.5 mm |
Standard packaging size | 500 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 06/11/2026