

€35.23/ pieceexcl. VAT
€42.63incl. VAT
1630 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.23 | - |
10+ | €28.18 | 20.00% |
25+ | €24.66 | 30.00% |
50+ | €21.14 | 40.00% |
100+ | €17.61 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 259.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-2593-57 |
Size according to JIS | JIS- G-260 |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026