

€40.06/ pieceexcl. VAT
€48.47incl. VAT
18 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.06 | - |
10+ | €36.05 | 10.00% |
25+ | €32.05 | 20.00% |
50+ | €30.05 | 25.00% |
100+ | €28.04 | 30.00% |
250+ | €26.04 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 255 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |